Apply to be a TradeMaster!
Main product image of 5-5/8" High Temp. Condenser Fan Motor, 1075 RPM, 3/4 HP (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" High Temp. Condenser Fan Motor, 1075 RPM, 3/4 HP (208-230V)

Brand:
Packard
SKU:
43735F
Rating:
(0)
Q&A:
(0)
5-5/8" High Temp. Condenser Fan Motor, 1075 RPM, 3/4 HP (208-230V)
Magnifying glass
Hover image to zoom
43735F has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
5.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with “belly band” or extended clamp screw mounting.

Features:
  • Class F Insulation
  • 70°C Ambient
  • Ball Bearing
  • Single Speed
  • Drilled and tapped holes in the shell for Rheem mounting
  • Reversible
  • All Angle Mounting
  • Extended Thru Bolts
  • 36" Leads
  • Energy Efficient PSC Design
  • Specs

    –
    Horse Power:

    3/4

    Speeds:

    1

    Voltage:

    208/230V

    Amperage:

    5.1

    RPM:

    1075

    Bearings:

    Ball

    Type:

    Permanent Split Capacitor

    Shaft Length:

    6.5"

    Lead Wire Length:

    36"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Horse Power
    Voltage
    RPM
    Type
    CURRENT ITEM
    Product Image of 5-5/8" High Temp. Condenser Fan Motor, 1075 RPM, 3/4 HP (208-230V)
    5-5/8" High Temp. Condenser Fan Motor, 1075 RPM, 3/4 HP (208-230V)
    SKU: 43735F
    3/4
    208/230V
    1075
    Permanent Split Capacitor