Apply to be a TradeMaster!
Main product image of 5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
1868H
Rating:
(0)
Q&A:
(0)
5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$153.64 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Permanent Split Capacitor Condenser Fan MOJAVE Series 5.6" Diameter, Totally Enclosed Air Over (TEAO) Stud Mount, Without Capacitor Extreme High Ambient Design, All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

3/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Hertz:

60

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy