Apply to be a TradeMaster!
Main product image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (208-230V)
Magnifying glass
Hover image to zoom

Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (208-230V)

Brand:
Packard
SKU:
43788
Rating:
(0)
Q&A:
(0)
Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (208-230V)
Magnifying glass
Hover image to zoom
$207.55 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • Energy efficient
  • Electrically reversible
  • Automatic overload
  • Open enclosure
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Specs

    –
    Amperage:

    4

    Horse Power:

    1/2

    Speeds:

    4

    Voltage:

    208/230V

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Sleeve

    Enclosure Type:

    Open Air Over

    Shaft Length:

    5 7/8"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    1/2"

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    9:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Amperage
    Speeds
    Voltage
    CURRENT ITEM
    Product Image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (208-230V)
    Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (208-230V)
    SKU: 43788
    4
    4
    208/230V
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy