Apply to be a TradeMaster!
Main product image of 2-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/3-1/5 HP, 1075 RPM, 208-230 V)
Magnifying glass
Hover image to zoom

2-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/3-1/5 HP, 1075 RPM, 208-230 V)

Brand:
Packard
SKU:
45464F
Rating:
(1)
Q&A:
(0)
2-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/3-1/5 HP, 1075 RPM, 208-230 V)
Magnifying glass
Hover image to zoom
$157.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3-1/5 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • 1/3-1/5 HP
  • 70 Degree C Ambient
  • Totally Enclosed
  • Ball Bearing
  • Electrically Reversible
  • Automatic Overload
  • Holes in Shell for Rheem Mounting
  • Extended Studs
  • All Angle Mounting
  • 60 Hertz
Specifications
  • H.P. 1/3-1/5
  • Speeds 2
  • Amps 1.9-1.2
  • Rotation Reversible
  • RPM 825
  • Bearings Ball
  • Enclosure Totally Enclosed
  • Mounting Belly Band, Stud & Rheem Holes
  • Thermal Protection Automatic
  • Motor Type Permanent Split Capacitor
  • Frame 48
  • Shaft Dimension (In.) 1/2 x 6
  • Class Insulation F
  • Length Less Shaft (In.) 5.24
  • Ambient Temp at ARI Standards 70 Degree C
  • Voltage 208-230
  • Capacitor Required 10 or 7.5 MFD/370VAC
  • Certifications UL & CSA

Specs

–
RPM:

1075

Voltage:

208/230V

Horse Power:

1/3-1/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
Horse Power
CURRENT ITEM
Product Image of 2-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/3-1/5 HP, 1075 RPM, 208-230 V)
2-Speed, 5-5/8" High Temp. Condenser Fan Motor (1/3-1/5 HP, 1075 RPM, 208-230 V)
SKU: 45464F
(1)
1075
208/230V
1/3-1/5

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Worked as it should
DAN W
Eau Claire wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy