Apply to be a TradeMaster!
Main product image of 1/3 HP, 208-230 VAC Variable 4 Speed Condensor Fan Motor
Magnifying glass
Hover image to zoom

1/3 HP, 208-230 VAC Variable 4 Speed Condensor Fan Motor

SKU:
WG840469
Rating:
(0)
Q&A:
(0)
1/3 HP, 208-230 VAC Variable 4 Speed Condensor Fan Motor
Magnifying glass
Hover image to zoom
$122.29 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4, 1/6, 1/3, 1/5 HP

Description

–
The Multi-Horsepower motors are specially designed to cover a range of applications. The condenser fan motors range from 1/2 to 1/5. 1/3 to 1/6 both at 1075 rpm. 1/3 to 1/6 at 825rpm. These motors feature reversing plugs, extended thru bolts 36 inch leads and are designed for 370 volt capacitors. Installs with all 48 frame mounting brackets.

Products Features
  • Multiple Horsepower Motor
  • Condensed Fan
  • 208-230V
  • 825/2 Speed
  • 1/3-2.1 HP-FLA
  • 1/4-1.7 HP-FLA
  • 1/5-1.5 HP-FLA
  • 1/6-1.2 HP-FLA

Specs

–
Motor:

Condenser

Horse Power:

1/4

1/6

1/3

1/5

Voltage:

208/230V

RPM:

825

Lead Wire Length:

36"

Speeds:

2

Capacitor:

370 VAC

Frame Size:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/3 HP, 208-230 VAC Variable 4 Speed Condensor Fan Motor
1/3 HP, 208-230 VAC Variable 4 Speed Condensor Fan Motor
SKU: WG840469

You May Also Need

1/3 - 1/6 HP, 2 Speed, 208-230 VAC Condenser Fan Motor (1075 RPM)
SKU: WG840465
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy