Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
C-Frame Utility Fan Motor (115V, 2750 RPM)
Brand:
Packard
SKU:
60100
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 60100
Unavailable since February 27, 2025
Product Highlights
–
115V
2750 RPM
CW
0.71 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
60 HZ
Thermally protected
Extended studs at 1 7/8” center
Two 5/32” mounting holes on each side of stack on 1 7/8” center
Includes two prong plug
Mechanically Reversible
Specs
–
Type:
Shaded Pole
RPM:
2750
Speeds:
1
Voltage:
115V
Amperage:
0.71
Bearings:
Sleeve
Rotation:
CW
Enclosure Type:
Open
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Type
...
RPM
...
Speeds
...
Voltage
...
Amperage
...
CURRENT ITEM
C-Frame Utility Fan Motor (115V, 2750 RPM)
SKU:
60100
Packard
Shaded Pole
2750
1
115V
0.71
K100 1 Speed 2750 RPM C-Frame Motor (115V)
SKU:
K100
Fasco
Shaded Pole
2750
1
115V
0.73
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video