Apply to be a TradeMaster!
Main product image of Shaded Pole Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Unit Bearing Motor (115V, 9W, 1550 RPM)

Brand:
Packard
SKU:
61009
Rating:
(1)
Q&A:
(0)
Shaded Pole Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom
$58.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.55 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Rotation is Determined by Viewing the Lead End
  • Totally Enclosed
  • Cast Iron
  • Double Foot Pad Mounting

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

1550

Enclosure Type:

Totally Enclosed

Amperage:

0.55

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
RPM
Enclosure Type
Amperage
CURRENT ITEM
Product Image of Shaded Pole Unit Bearing Motor (115V, 9W, 1550 RPM)
Shaded Pole Unit Bearing Motor (115V, 9W, 1550 RPM)
SKU: 61009
(1)
Shaded Pole
115V
1550
Totally Enclosed
0.55
Shaded Pole
115V
1550
Totally Enclosed Air Over (TEAO)
0.6
Shaded Pole
115V
1550
Totally Enclosed Fan-Cooled (TEFC)
2.3

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Same motor no problems for installation
Merris
Dallas tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy