Apply to be a TradeMaster!
Main product image of 3.5" 51 Frame Unit Bearing Cast Iron Motor (9 Watt, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.5" 51 Frame Unit Bearing Cast Iron Motor (9 Watt, 115V, 1550 RPM)

Brand:
MARS
SKU:
05411
Rating:
(0)
Q&A:
(0)
3.5" 51 Frame Unit Bearing Cast Iron Motor (9 Watt, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$93.82 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
2.3 Amps
Product Highlight: Wattage
9 Watts

Description

–
MARS 51 frame motors are used on refrigerators, freezers, food & beverage coolers, vending machines, display cases, and many other fan duty applications.

Features:
  • Cast iron construction
  • Proven unit bearing design
  • Packed with vibration dampener, speed nut & screws
  • Shaded pole, single phase
  • Fan duty, continuous, air over
  • Impedance protected
  • Accessories on pages M-73 to M-75
  • Class "B" insulation
  • 60/50 Hertz

Specs

–
Wattage:

9

RPM:

1550

Voltage:

115V

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Rotation:

CW

Amperage:

2.3

Type:

Shaded Pole

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
Enclosure Type
Amperage
CURRENT ITEM
Product Image of 3.5" 51 Frame Unit Bearing Cast Iron Motor (9 Watt, 115V, 1550 RPM)
3.5" 51 Frame Unit Bearing Cast Iron Motor (9 Watt, 115V, 1550 RPM)
SKU: 05411
1550
115V
Totally Enclosed Fan-Cooled (TEFC)
2.3
1550
115V
Totally Enclosed
0.55
1550
115V
Totally Enclosed
0.62
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy