Apply to be a TradeMaster!
Main product image of Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
63382
Rating:
(0)
Q&A:
(1)
Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$142.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)

Note: Image does not represent actual product.

Specs

–
Type:

Shaded Pole

Horse Power:

1/5

Voltage:

208/230V

RPM:

1075

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)
Rheem Replacement Condenser Fan Motor (1/5 HP, 208-230V, 1075 RPM)
SKU: 63382
1/5
208/230V
1075

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When you say rotation reversible. Do you mean it can go both clockwise and counter clockwise by just unplugging wire and switching colors?

Asked by CptT 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes,it means it can both clockwise and counter-clockwise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy