Apply to be a TradeMaster!
Main product image of Shaded Pole Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)

Brand:
Packard
SKU:
65411
Rating:
(4)
Q&A:
(0)
Shaded Pole Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom
$82.18 each
In Stock
In Stock
Get 1 Thu, Jul 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.55 Amps
Product Highlight: Wattage
9 Watts
Product Highlight: Material
Cast Iron

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Rotation is determined by viewing the lead end
  • Totally enclosed

Specs

Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Totally Enclosed

RPM:

1550

Amperage:

0.55

Rotation:

CW

Wattage:

9

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Voltage
Enclosure Type
RPM
Amperage
CURRENT ITEM
Product Image of Shaded Pole Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
Shaded Pole Cast Iron Unit Bearing Motor (115V, 9W, 1550 RPM)
SKU: 65411
(4)
Shaded Pole
115V
Totally Enclosed
1550
0.55
Shaded Pole
115V
Totally Enclosed Fan-Cooled (TEFC)
1550
2.3

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Satisfied customer. Will use your business for future repair

I was searching all over the internet for a motor and found this on a YouTube video. The only issue (small issue) was the fan was not a match for the new motor. I was able to make modifications to the fan blade and it worked perfectly. Other sites were charging way too much. Thank you for a great price.
CupOfJoe
Clovis, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bearing motor

Replaced a oem bearing motor for a True-F23 freezer. It was an upgrade to original which went out. Saw you tune video and the guy replaced the oem with this one. I am not a professional, I purchased the true freezer for garage. I spliced the wires made the connection and the freezer is up and running.
Fig
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is very good product

I use this product for commercial refrigerator
Ovi
Sacramento
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Priced at 1/2 the cost as the OEM

Exact match for the existing condenser fan motor
Larry
Broadview, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy