Shop Resideo Sale
Main product image of 1 Speed Direct Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom

1 Speed Direct Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)

Brand:
Packard
SKU:
66815
Rating:
(0)
Q&A:
(0)
1 Speed Direct Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom
$832.16 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/16 HP
Product Highlight: Amperage
0.48 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Replaces Carrier 50DK406815
  • 3.3" Dia.Permanent Split Capacitor Motor
  • Includes a Hall Sensor & a Gasket
  • Ball Bearing
  • 60 Hz

Specs

–
Horse Power:

1/16

RPM:

3450

Speeds:

1

Amperage:

0.48

Voltage:

208/230V

Bearings:

Ball

Type:

Permanent Split Capacitor

Rotation:

CCW

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy