Shop Resideo Sale
Main product image of 5" CW Motor (120V, 1100 RPM)
Magnifying glass
Hover image to zoom

5" CW Motor (120V, 1100 RPM)

Brand:
Packard
SKU:
69317
Rating:
(11)
Q&A:
(0)
5" CW Motor (120V, 1100 RPM)
Magnifying glass
Hover image to zoom
$98.10 each
In Stock
In Stock
Get 15 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Stud
Product Highlight: Amperage
4.3 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • 42 Frame
  • Single phase

Specs

–
Phase:

1

Speeds:

1

Voltage:

120v

Amperage:

4.3

Rotation:

CW

RPM:

1100

Diameter (Inches):

5"

Enclosure Type:

Open

Bearings:

Sleeve

Type:

Shaded Pole

Mount:

Stud

Shaft Length:

2-5/8"

Shaft Diameter:

1/2"

Hertz:

60

Overload Protection:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Would buy again

Used to replace fan motor on Reznor unit heater. Working perfectly.
Jim
Highland Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Motor replaced worn out one on my attic vent fan. Shipping was fast. Have it hooked up and it's working fine. 😉😁
Pappy
Central Illinois.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

This motor has a different mounting configuration to the one removed, but voltage, speed, rotation and shaft size matched just fine. We just drilled new mounting holes and the customer had heat again. Great service, same day shipping
Hydraulic Dan
McConnelsville, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part

The fan motor worked perfect, was correct size and was delivered quickly. I have used SupplyHouse.com in the past and have always received the correct part at a good price.
RickDavis311
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Exactly as advertised. Shipped in a timely manner. Fit perfectly.
Joe
Blandon, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very satisfied with this motor

This motor is for my attic fan. Chose it because I didn't want a cheap import that I would need to change our soon. This motor draws about 1/2 amp more but draws much more air than my previous. Supply house shipped immediately & kept me informed if my order status.
Walt
Chino, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchase about 5 of these

Great price on a power vent fan motor.
BillyE
Birmingham
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

Easy install.
Henry
N.y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zippy zap

Receive the motor promptly, great price. Installed easily since it was the same model as the burned out motor. Quiet and efficient.
Jim
Marlton NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service, great product

The attic exhaust fan now works great
Dickster
Northwest Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy