Apply to be a TradeMaster!
Main product image of 5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 825 RPM)

Brand:
Packard
SKU:
80825
Rating:
(0)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$147.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Single speed
  • Reversible rotation
  • Totally enclosed
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Rheem Mounting

Specifications:
  • H.P.: 1/8
  • Speeds: 1
  • Volts: 208-230
  • Amps: 1.00
  • Rotation: Reversible
  • Capacitor: POC5
  • RPM: 825
  • Dimension (In.) C: 6.5
  • Bearings: Ball
  • Diameter (In.): 5 5/8
  • Enclosure: Totally Enclosed
  • Mounting: Extended Studs
  • Motor Type: Permanent Split Capacitor
  • Frame: 48
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 1/2
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 1/2 x 6 1/2
  • Length Less Shaft (In.): 3.94
  • Capacitor Required: 5MFD/370V
  • Weight (lbs.): 10.95

Specs

–
Type:

Permanent Split Capacitor

Speeds:

1

Horse Power:

1/8

Voltage:

208/230V

Amperage:

1

Rotation:

Reversible

RPM:

825

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Amperage
Rotation
CURRENT ITEM
Product Image of 5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 825 RPM)
5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 825 RPM)
SKU: 80825
Permanent Split Capacitor
1/8
208/230V
1
Reversible
Permanent Split Capacitor
1/8
208/230V
0.8
Reversible
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy