Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1/8 HP, 825 RPM)

Brand:
US Motors
SKU:
1872
Rating:
(0)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1/8 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$206.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
0.8 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer’s requirements.

  • 140F Ambient Design
  • Bearings have all angle thrust system
  • Class B insulation
  • Designed for use with 370C capacitors
  • Extended studs
  • 36" leads
  • Hubless lead end
  • Drain holes both ends
  • Reversible rotation
  • Automatic reset thermal overload protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/8

RPM:

825

Phase:

1

Amperage:

0.8

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Amperage
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor (208-230V, 1/8 HP, 825 RPM)
5.6" PSC Condenser Fan Motor (208-230V, 1/8 HP, 825 RPM)
SKU: 1872
Permanent Split Capacitor
208/230V
1/8
825
0.8
Permanent Split Capacitor
208/230V
1/8
825
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy