Apply to be a TradeMaster!
Main product image of Blower Wheel Replacement for Nutone (5-3/4" Diameter x 2" Width, 1/4" Bore)
Magnifying glass
Hover image to zoom

Blower Wheel Replacement for Nutone (5-3/4" Diameter x 2" Width, 1/4" Bore)

Brand:
Packard
SKU:
A65900
Rating:
(12)
Q&A:
(0)
Blower Wheel Replacement for Nutone (5-3/4" Diameter x 2" Width, 1/4" Bore)
Magnifying glass
Hover image to zoom
$9.65 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-3/4" Diameter
Product Highlight: Material
Plastic
Product Highlight: Rotation
CW

Description

–
Note: Does not come with retainer spring.

Plastic Blower Wheel - 1/4" Bore 5-3/4" Diameter
  • Application: For use with unit bearing and C-Frame Motors
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end
  • For Nutone: 5900A000

Specs

–
Diameter (Inches):

5-3/4"

Width:

2"

Bore:

1/4"

Material:

Plastic

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Blower Wheel Replacement for Nutone (5-3/4" Diameter x 2" Width, 1/4" Bore)
Blower Wheel Replacement for Nutone (5-3/4" Diameter x 2" Width, 1/4" Bore)
SKU: A65900
(12)

You May Also Need

Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Perfect fit

I used it to replace a loose, noisy wheel in a customer's bathroom fan. They were extremely pleased.
Servicetech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

to big to fit exhaust housing could not use

I work for Holiday Inn Express as Maintenance Manger we buy parts all the time you have quick delivery
Holiday Inn Express
Lititiz ,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as Described

It worked well. Thanks.
Ray
Urbana, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect
Don
Pekin Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Item description helped in ordering correct part and part arrived super fast installed and everything back up and running
crg5433
Mount Vernon, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service!

The blower wheel arrived the next day. It fit my 15 yr old bath fan perfectly! So happy to have it working again.
Edward
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Good price and fast shipment
KJ
Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit.

Worked great to quiet fan noise
Bucky
Chelmsford ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Good site. product solved my issue
RWTJR
Atlanta
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product was an ideal replacement to repair a cracked, loud Blower Wheel which I believe was the original one. The only disadvantage was it didn't come with a retaining clip but a trip to the local hardware store took care of that.
NeededRepair
McPherson, KS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy