Apply to be a TradeMaster!
Main product image of DPDT Heat Sequencer (1 Timing, 2 Switches, 30-90 On)
Magnifying glass
Hover image to zoom

DPDT Heat Sequencer (1 Timing, 2 Switches, 30-90 On)

Brand:
Packard
SKU:
HS24A344
Rating:
(2)
Q&A:
(0)
DPDT Heat Sequencer (1 Timing, 2 Switches, 30-90 On)
Magnifying glass
Hover image to zoom
$19.53 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 480V

Description

–
Features:
  • Timings: 1
  • Switches: 2
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Timings - Off M7-M8: 1-30
  • Pilot Duty at 120 VAC: 125VA
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Timings - Off M5-M6: 1-30
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M5-M6: 30-90
  • Timings - On M7-M8: 30-90
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: DPDT

Specs

–
Application:

Electric Heating

Type:

DPDT

Voltage:

240v

120v

480V

Switches:

2

Timings:

1

Timings On:

30-90

Timings Off:

1-30

A.C. Resistive:

12.5A

6000W

25A

3000W

Pilot Duty Rating:

125 VA @ 240 Vac

480 VA @ 480 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Electric Heat Sequencer, HN67QC006
SKU: HN67QC006

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfectly

This item is an exact replacement for a sequencer in a Goodman HKR-15CB electric heater. Installed this part and it worked perfectly from the get-go. Still going today after two years. I use the Packard sequencers all the time and have never had an issue.
Superman
Selma IN
5 years ago
Was this review helpful to you?

No

It took almost 2 months to fix a furnace that would not shut off and my niece and 2 infants are living in the house. She had to turn the breaker off to keep it under 90 degrees.
Why
Bremerton Wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy