Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
Packard Motor Run Capacitors
440V Dry AC Motor Run Capacitor (4 MFD)
Brand:
Packard
SKU:
PDCF4
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PDCF4 has been discontinued
Discontinued November 4, 2025
This product was discontinued by the manufacturer.
Shape:
Rectangle
Oval
Rectangle
Oval
Rectangle
Voltage:
440v
370V
440v
370V
440v
MFD:
4
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
Product Highlights
–
440v
4 MFD
Rectangle
2" Height
2" Width
Description
–
Commonly used on electric motors in fans, pumps and blowers
Constructed with Self-Healing Dielectric Metalized Polypropylene Film
1/4 inch blade quick connect terminals; Metal tab mounting bracket
Operating temperature range: -40ºC to 85ºC (-40ºF to 185ºF)
Capacitance tolerance: +/-5%
Protected 10,000 AFC
Plastic ABS case
UL recognized
RoHS compliant
Specs
–
Shape:
Rectangle
Voltage:
440v
MFD:
4
Height (Inches):
2"
Width (Inches):
2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
440V Dry AC Motor Run Capacitor (3 MFD)
SKU:
PDCF3
Packard
440V Dry AC Motor Run Capacitor (5 MFD)
SKU:
PDCF5
Packard
440V Dry AC Motor Run Capacitor (2 MFD)
SKU:
PDCF2
Packard
440V Dry AC Motor Run Capacitor (7.5 MFD)
SKU:
PDCF7.5
Packard
440V Dry AC Motor Run Capacitor (8 MFD)
SKU:
PDCF8
Packard
1.5 MFD Square Mini Split Run Capacitor (450V)
SKU:
12381
MARS
4 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF4
Titan Pro
440V Dry AC Motor Run Capacitor (10 MFD)
SKU:
PDCF10
Packard
×
Video