Apply to be a TradeMaster!
Main product image of 4 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

4 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF4
Rating:
(3)
Q&A:
(0)
4 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$3.49 each
In Stock
In Stock
Get 280 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440/370V
480V
MFD: 
4
22.5312.54567.517.5101520253035404550
This item replaces: TOCF45, CAP-4/440, POCF45

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
4 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

4

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.17"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 4 MFD Oval Motor Run Capacitor (440/370V)
4 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF4
(3)
440/370V
4
Oval
2.17"
440v
4
Oval
1.56"
370V
4
Oval
2.13"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Best Price

I bought two of these capacitor's, needing only one, but at the wonderful price, compared to one other source, this was a no brawnier. The other source was four times as much, for the exact same capacitor, and shipping was also less by half.
Mark
Tyler Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact item I needed at half the price of local sources

Good afternoon SupplyHouse staff.My review: I have a 75 gallon marine aquarium. I use a 1/4 HP Hydrothruster motor for circulation / filtration. I have two of these motors so if one goes down I can switch quickly and keep the system going.  These motors each use one motor run capacitor.  Local stores were out of this product and I found the exact same product at SupplyHouse online.  Your price is HALF the price of local sources.  Thank you so much for your outstanding price and quick delivery.  SteveG Tulsa, OK
SteveG
Tulsa, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I'm very satisfied with my orders.
ACM
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy