Shop Resideo Sale
Main product image of Flame Sensor w/ Ceramic Insulator, Single Rod
Magnifying glass
Hover image to zoom

Flame Sensor w/ Ceramic Insulator, Single Rod

Brand:
Packard
SKU:
PFS401
Rating:
(0)
Q&A:
(0)
Flame Sensor w/ Ceramic Insulator, Single Rod
Magnifying glass
Hover image to zoom
$28.90 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length

Description

–
  • Teflon insulated (250°C rating) lead wire
  • Single screw, plated steel mounting bracket
  • Single rod
  • 30 Inch lead with a female connection
  • Probe length 3 inch
  • Can be mounted remotely on multiple burners or adjacent to igniter on other applications
  • For use with spark ignition and flame sensing
  • High quality alumina ceramic insulator
  • High temperature kanthal flame rod material that can withstand 1800°F

Specs

–
Length (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Flame Sensor w/ Ceramic Insulator, Single Rod
Flame Sensor w/ Ceramic Insulator, Single Rod
SKU: PFS401
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy