Apply to be a TradeMaster!
Main product image of Standard Replacement Sense Electrode, 30" Lead Length, 1/4" Female Spade Terminal
Magnifying glass
Hover image to zoom

Standard Replacement Sense Electrode, 30" Lead Length, 1/4" Female Spade Terminal

SKU:
760-401
Rating:
(1)
Q&A:
(1)
Standard Replacement Sense Electrode, 30" Lead Length, 1/4" Female Spade Terminal
Magnifying glass
Hover image to zoom
$41.23 each
BOX UP & SAVE 11%
$73.66 box of 2
$36.83 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–
Flame Sensors can be Mounted Remotely on Multiple Burner or Adjacent to Ignitor on Other Applications

Features
  • High quality Alumina ceramic insulator
  • High temperature Kanthal flame rod material that can withstand 1800 Deg. F
  • Teflon insulated (250 Deg. C rating) lead wire
  • Single screw, plated steel mounting bracket

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Standard Replacement Sense Electrode, 30" Lead Length, 1/4" Female Spade Terminal
Standard Replacement Sense Electrode, 30" Lead Length, 1/4" Female Spade Terminal
SKU: 760-401
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Need this for a furnace in winter. Fixed problems!
Carpenter Chris
Campbell
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: waht is the length of the electrode

Asked by piff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The electrode on the unit is 3" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy