The Day Savers – A National Tradesmen Day Contest
Main product image of 110-125V Start Capacitor (645-774 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (645-774 MFD)

Brand:
Packard
SKU:
PMJ645
Rating:
(1)
Q&A:
(0)
110-125V Start Capacitor (645-774 MFD)
Magnifying glass
Hover image to zoom
PMJ645 has been discontinued
Discontinued November 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (645-774 MFD)
Brand:
Titan Pro
SKU:TMJ645
(0)
Order by today, receive 34 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110-125V
Product Highlight: MFD
645-774 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
4-3/8"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 1 13/16
  • Height (In.): 4 3/8
  • Hertz: 50/60
  • MFD: 645-774
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

Voltage:

110-125V

MFD:

645-774

Height:

4-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

40 MFD Round Run Capacitor (370V)
SKU: 12721
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

Needed a capacitor for an old delta cabinet saw. They had the part as in a couple of days it was installed.
Sawdust
Crown city ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?