Apply to be a TradeMaster!
Main product image of 50 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

50 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12725
Rating:
(28)
Q&A:
(0)
50 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.80 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by today, receive Monday
Shape: 
Round
Voltage: 
370V
MFD: 
50
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round

Description

–

Features:

  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz
  • Case Height: 2.625"
  • Width: 1.75"
  • Overall Height: 3.125"

Specs

–
Type:

Capacitor

MFD:

50

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape

You May Also Need

Product Reviews

4.96 out of 28 reviews
100% would recommend this product
4.96
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 28 reviews

Fast turnaround

I needed this capacitor for our spa pump. I couldn't not get over how quickly they sent the product out. Thank you very much
Provider7
Buffalo New York
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SUPER FAST

SUPER FAST/GREAT PRICE!
cd
LAS vEGAS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what i needed Fast delivery
Mike
Az
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and speed of delivery!

Pool motor Cap. Exact part needed. Excellent price and Super-fast delivery!!
CD
Las vegas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy product again

Works great and the short capacitor is what i needed
bob
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product all the time!

We use these capacitors for our pool motors. Great quality!
Pool girl
Phoenix, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products from this company!

Love purchasing items from this company. Products are great and they have great customer service.
Dolores
Phoenix, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I order all my capacitors from this company. Always received them in good time.
DB
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always good products and service

always good products and service
z
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when needed

It worked as advertised
John T
Oxford ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy