Apply to be a TradeMaster!
Main product image of 40 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

40 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12721
Rating:
(11)
Q&A:
(1)
40 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.40 each
In Stock
In Stock
Get 113 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
370V
MFD: 
40
25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
MFD:

40

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.88"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
40
370V
Round
1-3/4"
2.88"
40
370V
Round
1-3/4"
2.88"

You May Also Need

35 MFD Round Run Capacitor (370V)
SKU: 12718
Jard

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I would buy this again.

Have not heard any complaints from our custoemrs when using these capacitors
Lone Star Motor Capacitors
Lennox, sd
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Run Capacitor for air-conditioner . Worked great and got us up and running.
Yoda
Southampton NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

capacitor

replaced cap on a 26 year old craftsman compressor. runs like new.
mr fixit
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New capacitor for a 26 yr old cfartsman compressor

I replaced this capacitor on my 26 yr old craftsman compressor as a precaution. Caps are a common point of failure due to age. As usual, very fast delivery from supply house.
mech tech
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap generator fix

Used to repair my porter cable generator. Same specs and size. Very reasonable fix. Up and running again.
Timbo
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Placement capacitor match for motor

Correct replacement capacitor for motor.
milo
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy this capacitor again.

We bought this capacitor because it fits the B&G motors.
Janesvile Electric Motor
Janesville, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

compressor motor
robert
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good item

replaced old capacitor with yours on a generator worked good
jeff
tr,nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this item.

Worked great, arrived fast, best price.
Jay
Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello... is this capacitor in the same dimensions as the manufacture's site references? 1.75 inches in Diameter, and 3.5 inches high ( top of the connectors) It would be used as a run capacitor in a Craftsman Air compressor...thank you

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 12721 has a 1.75" diameter and 3.5" overall height.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy