Apply to be a TradeMaster!
Main product image of 440V Oval Run Capacitor (20 MFD)
Magnifying glass
Hover image to zoom

440V Oval Run Capacitor (20 MFD)

Brand:
Packard
SKU:
POCF20
Rating:
(0)
Q&A:
(0)
440V Oval Run Capacitor (20 MFD)
Magnifying glass
Hover image to zoom
$10.02 each
In Stock
In Stock
Get 1 Thu, Sep 17
Shape
Oval
Voltage
440v
MFD
20
2312.5457.581015202530405055
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

  • Depth (In.) 2 13/16
  • Height (In.) 2 7/8
  • Width (In.) 1 3/4
  • Hertz 50/60
  • MFD 20
  • Voltage 440

Specs

Voltage:

440v

MFD:

20

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
440v
20
Oval
2.88"
2"
20 MFD Oval Run Capacitor (440V)
SKU: 12937
440v
20
Oval
2.88"
2"
440v
20
Oval
5.25"
2.806"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy