Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
Packard Motor Run Capacitors
440V Oval Run Capacitor (40 MFD)
Brand:
Packard
SKU:
POCF40
Rating:
(0)
Q&A:
(0)
Hover image to zoom
POCF40 has been discontinued
Discontinued September 6, 2024
This product was discontinued by the manufacturer.
Shape:
Oval
Oval
Rectangle
Oval
Rectangle
Voltage:
440v
370V
440v
370V
440v
MFD:
40
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
2
3
4
5
7.5
8
10
12.5
15
20
25
30
40
50
55
Product Highlights
–
440v
40 MFD
Oval
2" Diameter
3.75" Height
1-1/4" Depth
Description
–
Packard offers the widest range of capacitors in the industry!
UL listed and CUL approved
Individually boxed
Metal cases
Metallized film
Oil filled
Non PCB oil
Insulated terminals
Hertz: 50/60
Specs
–
Voltage:
440v
MFD:
40
Shape:
Oval
Depth (Inches):
1-1/4"
Diameter (Inches):
2"
Height (Inches):
3.75"
Width (Inches):
2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video