Shop Resideo Sale
Main product image of Potential Relay - 336 Continuous Coil Voltage
Magnifying glass
Hover image to zoom

Potential Relay - 336 Continuous Coil Voltage

Brand:
Packard
SKU:
PR9065
Rating:
(4)
Q&A:
(0)
Potential Relay - 336 Continuous Coil Voltage
Magnifying glass
Hover image to zoom
$28.72 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
336v

Description

–
  • Temperature range: 40 °F to 130°F
  • Class B insulation
  • Continuous duty
  • UL approved
  • Continuous Coil Voltage: 332
  • Pick-Up Min.: 171
  • Pick-Up Max. 184
  • Drop Out Max.: 90
  • Coil Data DC Resistive: 5180
  • Coil Data Nom. VA: 5
  • Coil Data MA: 15
  • Coil Data Inrush VA:10
  • Class Insulation: B

Specs

–
Product Type:

Relay

Voltage:

336v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Potential Relay - 336 Continuous Coil Voltage
Potential Relay - 336 Continuous Coil Voltage
SKU: PR9065
(4)
Relay
336v
Relay
332V

You May Also Need

50 MFD Round Motor Run Capacitor (370V)
SKU: TRC50
Titan Pro

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Bad on arrival

First one blew. Bad unit. This time I'm ordering two just incase. I didn't need this problem now. I'm behind as it is.
Kevin
TX
4 years ago
Was this review helpful to you?

too many bad parts

so far I have had 3 of these that were bad ,I am not very happy with them I am going to check the balance of them when I open the boxes. I would like to buy many more of these but not if this many are bad.
Larry
Gadsden Al.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Potential Relay - 336 Continuous Coil Voltage

I used this relay to build a rotatory phase converter. It worked perfect.
cuz
Piedmont Al
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works well for my purpose
Mac
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy