Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (53-64 MFD)

Brand:
Packard
SKU:
PTMJ56
Rating:
(6)
Q&A:
(0)
220-250V Start Capacitor (53-64 MFD)
Magnifying glass
Hover image to zoom
PTMJ56 has been discontinued
Discontinued April 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (53-64 MFD)
Brand:
Titan Pro
SKU:TTMJ56
(0)
Order by 6PM, receive 17 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
53-64 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 53-64 MFD

Specs

–
Voltage:

220-250V

MFD:

53-64

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

great product

Worked exactly perfect, would definitely buy again
jess
Santa clarita,calif
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy this unit.

As soon as power was applied to this capacitor, it exploded in flame and smoke. I put in the garbage, bought another unit from another supplier, and it is now working fine.
Merchant response
4 years ago
Sorry to hear that the capacitor failed like that. We'd be interested to hear what the application of this start capacitor was! Please call our customer service line - 888-757-4774 - to discuss this capacitor's failure.
Geezerpappy
Clinton, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Puuuuurfect

Exactly what I did. Great seller great product.
Daddy J
Lawrenceville, GA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick process, great pricing and fast shipping

Works like a charm. Saved me a service call.
Ck
49512
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Lightning fast shipping. So important when your waiting on a part!
Rh
Toledo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt action.

Perfect fit.
George
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?