Shop Resideo Sale
Main product image of Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-100 CFM, FV-0510VSC1
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-100 CFM, FV-0510VSC1

Brand:
Panasonic
SKU:
FV-0510VSC1
Rating:
(5)
Q&A:
(0)
Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-100 CFM, FV-0510VSC1
Magnifying glass
Hover image to zoom
$133.99 each
In Stock
In Stock
Get 108 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 50, 100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
6 Year ECM Motor, 5 Year LED, 3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Amperage
0.39 Amps

Description

–
Overview:

The Panasonic FV-0510VSC1 WhisperValue DC Ventilation Fan features a condensation sensor that helps control bathroom condensation and remove humidity. It features Panasonic’s revolutionary ECM motor with SmartFlow optimum CFM technology and incorporates a Pick-A-Flow airflow selector switch that provides you with the flexibility and control to select your required airflow (50-80-100 CFM). This extremely thin profile ventilation fan is UL listed for ceiling or wall mount and its unique L-shaped bracket design provides strong support and makes for easy installation. Energy Star certified and engineered to comply with Energy Star 4.0 requirements for increased efficiency (CFM/Watt), ensuring low cost and energy-efficient operation.

Features
  • Bathroom Vent Fan with Humidity Control: This fan features a condensation sensor that helps control bathroom humidity; Automatic sensor turns fan on when humidity is detected; Duct diameter: 4" oval
  • Customizable Airflow: This slim, whisper quiet, Energy Star-certified fan features a DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 100 CFM at the flip of a switch for your room size and usage needs
  • Versatile Design and Easy Installation: UL listed for ceiling or wall mount, this energy efficient fan features a unique L-shaped bracket design that provides strong support and makes for easy installation
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

50

100

Sone:

0.6

Energy Star Rated:

Yes

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor, 5 Year LED, 3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Duct Size
Voltage
Air Flow Capacity (CFM)
Sone
CURRENT ITEM
Product Image of Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-100 CFM, FV-0510VSC1
Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-100 CFM, FV-0510VSC1
SKU: FV-0510VSC1
(5)
0.39
4"
120v
80
50
100
0.6

You May Also Need

30 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Blade Fix Ring
SKU: FFV0400113S
Panasonic
Bind Tap Screw
SKU: FFV7000202S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again for sure and did

These work as advertised. They make very little sound when operational
Mick
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hideous and annoying

Bought 2 of these unfortunately. both are extremely ugly, the off white plastic against a newly painted ceiling is gross, and the plastic is flimsy and warped. The fan is quiet, but runs randomly. I have adjusted the humidity setpoint up and down to stop it, but it just runs whenever. The instructions are ok at best, but they are clearly translated from another language. I would not recommend them, nor would I buy them again. Gave 2 stars because they are quiet and work well when the circumstances are right.
PRoe HVAC
Columbia, MO
2 years ago
Was this review helpful to you?

Great product

Bathroom ventilation, variable speeds and humidity, excellent and great price
Art
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I am a bathroom remodeler, always use Panasonic products
Art
Phila
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good, had whisper fans installed recently

Hope they'll have a long life, unlike many other appliances!!
Cycler
Sacramento
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy