Shop Resideo Sale
Main product image of Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQC1
Magnifying glass
Hover image to zoom

Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQC1

Brand:
Panasonic
SKU:
FV-0511VQC1
Rating:
(18)
Q&A:
(0)
Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQC1
Magnifying glass
Hover image to zoom
$231.99 each
In Stock
In Stock
Get 115 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110, 50 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Zinc-Aluminum-Magnesium
Product Highlight: Wattage
5.9, 4, 10.6 Watts

Description

–
Overview:

The Panasonic FV-0511VQC1 WhisperSense DC bathroom fan features an ECM motor with SmartFlow technology and a Pick-A-Flow speed selector switch that allows you to select your required airflow (50-80-110 CFM). Flex-Z Fast installation bracket with articulating joints is ideal for positioning the bathroom ceiling fan exactly where you want it, in old or new construction. An integrated dual 4-inch or 6-inch duct adapter gives greater flexibility in duct layout and design. The Dual Sensor Technology (motion and moisture) provides built-in redundancy for the ultimate tool in automatic moisture and odor control. It can also be used to comply with the latest codes and standards. ENERGY STAR certified vent fans meet strict parameters set by the US Environmental Protection Agency.

Features
  • Bathroom Vent Fan with Moisture and Motion Sensors: This whisper quiet, Energy Star-certified ventilation fan features motion and moisture sensors for the ultimate in automatic moisture and odor control
  • Customizable Airflow: This ultra-slim fan features a revolutionary DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 110 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Air Flow Capacity (CFM):

80

110

50

Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Material:

Zinc-Aluminum-Magnesium

Wattage:

5.9

4

10.6

Duct Size:

4"

6"

Voltage:

120v

Hertz:

60

Damper Included:

Yes

Features:

Energy Star Qualified

Sone:

< 0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

27 Replacement Parts

Connector Assembly
SKU: FFV11QCL1301A
Panasonic
Screw (ST4-8)
SKU: FFVXTT4-8FFJ
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Great for Customers with Humid Bathrooms

I like these because they are reliable, adjustable, and I can hardwire them so that the customer always has a bathroom fan on to rid the room of excess humidity. Especially good for kids who don't remember to turn on an exhaust fan when showering or turn it off well before the room has been cleared.
AJ
California
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for the cost

This is a great fan, automatic features are built in better than the module type. could easily shred ballots
Donald Trump
MAGA land
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy agian

fit and worked good
billy bob
gladwin mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can You Hear Me Now?

By far the quietest exhaust fan I've never heard! Perfect solution for family leaving the fan on. With motion and humidity sensors coupled with a time it's the perfect bathroom exhaust fan.
Uni
Rainbow City Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

great service from supplyhouse.com .I purchased for future installation after ssing good reviews about this product.
DIYer
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

My existing WhisperSense was rendered inoperable (along with many other appliances in the house) because of a power outage and improper rewire on my drop line, resulting in a voltage surge. The replacement I ordered was sent promptly, works great and is whisper quiet.
Don F
Sacramento, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Great fans
Mike
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Product

These were installed throughout a high end residential building. Very nice, very quiet. What I really appreciate though is the prompt shipping. I cancel orders when sellers are dragging their heels. And, they don't use horrible FedEx.
MrSparkie
Denver CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, will buy again

it recommend by me builder, much be good
susie
san jose, california
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the third I have bought. These things are great

Quiet senses movement and humidity. Other brands are so loud they scare my grandaughter.
Mike
Lehi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy