Apply to be a TradeMaster!
Main product image of Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Temperate Climate, FV-10VE2
Magnifying glass
Hover image to zoom

Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Temperate Climate, FV-10VE2

Brand:
Panasonic
SKU:
FV-10VE2
Rating:
(6)
Q&A:
(0)
Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Temperate Climate, FV-10VE2
Magnifying glass
Hover image to zoom
FV-10VE2 has been discontinued
Discontinued August 25, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Intelli-Balance 110 Elite Energy Recovery Ventilator (ERV), 30-110 CFM, Standard Plug-In, Temperate Climate, FV-11ES1
Brand:
Panasonic
SKU:FV-11ES1
(0)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
6", 4"
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Voltage
120v
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

–
Overview:

The FV-10VE2 Intelli-Balance 100 is a customizable, high-performance, high-efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements, supplying air to replace exhausted air and helping to balance air pressure within the home. Intelli-Balance 100 ERV uses four integrated dual 4-inch or 6-inch round duct adaptors — two to exhaust stale air and two to supply fresh air. This unique and cost-effective ERV was engineered for total versatility and installation flexibility. Intelli-Balance 100 uses two powerful ECM brushless motors with built-in SmartFlow technology. Intelli-Balance 100 includes a built-in Pick-A-Flow speed selector that provides the unique ability to select your required supply (30-40-50-60-70-80-90-100 CFM) and exhaust airflow (30-40-50-60-70-80-90-100 CFM), with the simple turn of a dial. The new occupant-controlled Boost function moves fan speed to high when activated. The adjustable Minutes Per Hour (Min/Hr) timer allows the user to set the number of minutes per hour the ERV should run. This Temperate Climate Model is recommended for areas where temperatures can drop as low as 14°F (-10°C). Achieve quality air and energy efficiency with whisper-quiet sound levels for your spaces. The FV-10VE2 has an 8-7/8-Inch housing depth.

Features
  • Energy Recovery Ventilator (ERV): Remove moist, stale air and supply fresh, clean air in your home while balancing air pressure; Temperate Climate Model recommended for areas where temperatures can drop as low as 14°F (-10°C); MERV 8 filter included
  • Optimized Airflow: Features 2 DC/ECM motors with our Pick-A-Flow selector (30 to 100 CFM) that allows you to select your required supply and exhaust with a Boost function moves fan speed to 100 CFM when activated
  • Custom Controls: Boost function allows you to move fan speed to high when activated and adjustable Minutes Per Hour (Min/Hr) timer allows you to set the amount of time the ERV should run
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Duct Size:

6"

4"

Max Airflow (CFM):

100

Mount:

Ceiling Recessed

Voltage:

120v

Hertz:

60

Installation Type:

Wall Mount

Features:

Merv 8 Filter

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic MERV 13 Replacement Air Filter for Intelli-Balance 100 ERV, FV-FL1310VE1
SKU: FV-FL1310VE1
Panasonic

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great Product

Clean and condition your incoming air!
Diego
Houston
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT AND Company

The heat exchanger in this unit is impressive. There is a very minimal temperature difference with the fresh air coming in and the stale air venting out. This is a must have unit if you have sealed your house with spray foal insulation.
Tommy
Kentucky
3 years ago
Was this review helpful to you?

Works great

First one arrived with a bad motor but supply house had another one out to me in a few days and paid all shipping. Second unit works very well and is quieter than I expected. Moves a lot of air and does a great job on my 2000 sq ft house.
Spencer
St. Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great appliance!

This device definitely improves life quality inside a house. A very well insulated house with great windows and doors, definitely needs one of these. I wish there was a way to attach something to it or to directly operated from a distance, over an app. I haven't found yet online any remote control wired or wireless. I wish I can reach this erv from a distance and operated as a please without having to climb in the attic where I installed it. I have a remote control outlet which switch is power on and off from a distance. But I wish I could increase the speed of the fan remotely. Still a great product. Appliance.
Sam Lake House
Fox Lake IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic unit

Easy to install and extremely quiet operation. Adjustments for CFM levels and operational time. SupplyHouse easy and fast delivery. Would use them again.
Brian
Simpsonville, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing - Exceeds Expectations

Absolutely one of the best ERV's out there. I am the retired Mng Ed. of "Energy", "Energy Conservation News" and on and on and have recently researched every single ERV out there (see and use HVI rankings; you will see Panasonic in the top tier) simply to find one for my home. I bought this ERV to assist in mitigating a radon issue in my 1,500 s.f. basement. This ERV is well designed, extremely efficient (to confirm claims, I measured both power used at all CFM outputs and temp. inputs/outputs) and I can find no flaws except for a minor issue with the black plastic return air filter and case slot which needs tweaking (basically, the RA filter needs to be carefully positioned in case slot; otherwise can get caught in door; no big deal, just be mindful of that). My radon level plummeted after I installed this with the interior supply and return separated by about 35 feet and moving 75 CFM in and about 60 CFM out (i.e., slight pressurization as is usually recommended). I'll probably another one of this exact model just for the main floor. 100 CFM is plenty for a 1,500 s.f. house but you might need two if you really want to ventilate BOTH a basement and the main (ranch) floor, especially if you have ANY radon in the basement. This is one of the best purchases I have ever made; I regret not buying it 10 or 15 years ago but I suppose they have only recently become really effective. Can't recommend it enough. Also, VERY happy that it arrived without shipping damage and very happy with staff at Supply House who entertained all the pre and post sale questions. THANK YOU...one happy customer!
Kevin G.
Westerville, Ohio
6 years ago
Was this review helpful to you?