Apply to be a TradeMaster!
Main product image of 6" Plastic Louvered Vent w/  11" Tail Pipe
Magnifying glass
Hover image to zoom

6" Plastic Louvered Vent w/ 11" Tail Pipe

SKU:
361WTP
Rating:
(5)
Q&A:
(1)
6" Plastic Louvered Vent w/  11" Tail Pipe
Magnifying glass
Hover image to zoom
$9.02 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy these again and recommend them to friends.

Product information is correct and the product was delivered exactly as expected and quickly. Great service and exactly what I wanted.
Roaster
Souderton, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was a perfect replacement.

Fallen tree brushed against our house breaking the range vent. This was a perfect match; perfect for side of the house above a hedge. Works beautifully and blends in nicely. So glad to have found it! Delivery was on time.
Pam A
Tega Cay, Sc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertized

Put this vent back to back with 606WTP for an ultra high output range hood "make up" air application to avoid drafts. Works like a champ. Well built, low profile, high volume, looks good on house.
tc-syr
Central NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

product very efficient.
Lucas
Bethel, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

n/a
erubakh
Frisco, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the overall dimensions outside to outside ?

Asked by NA 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Overall measurements from outside to outside is 8.75" x 8.75" and with the 12" tail pipe length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy