Apply to be a TradeMaster!
Main product image of Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Cold Climate, FV-10VEC2
Magnifying glass
Hover image to zoom

Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Cold Climate, FV-10VEC2

Brand:
Panasonic
SKU:
FV-10VEC2
Rating:
(11)
Q&A:
(1)
Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Cold Climate, FV-10VEC2
Magnifying glass
Hover image to zoom
FV-10VEC2 has been discontinued
Discontinued May 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Intelli-Balance 120 Elite Plus+ 120 Energy Recovery Ventilator (ERV), 30-120 CFM, Standard Plug-In, Any Climate, FV-12ESC1
Brand:
Panasonic
SKU:FV-12ESC1
(0)
Order by today, receive 14 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Duct Size
6", 4"
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Voltage
120v
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

Overview:


The FV-10VEC2 Intelli-Balance 100 is a customizable, high-performance, high-efficiency Energy Recovery Ventilator (ERV) that's designed to help you meet ASHRAE 62.2 requirements, supplying air to replace exhausted air, helping to balance air pressure within the home. Intelli-Balance 100 ERV uses four integrated dual 4-inch or 6-inch round duct adaptors - two to exhaust stale air and two to supply fresh air. This unique and cost-effective ERV was engineered for total versatility and installation flexibility. Intelli-Balance 100 uses two powerful ECM brushless motors with built-in SmartFlow technology. Intelli-Balance 100 includes a built-in Pick-A-Flow speed selector that provides the unique ability to select your required supply (30-40-50-60-70-80-90-100 CFM) and exhaust airflow (30-40-50-60-70-80-90-100 CFM), with the simple turn of a dial. The new occupant-controlled Boost function moves fan speed to high when activated. The adjustable Minutes Per Hour (Min/Hr) timer allows the user to set the number of minutes per hour the ERV should run. This Cold Climate Model is recommended for areas where temperatures can drop as low as -22°F (-30°C). Achieve quality air and energy efficiency with whisper-quiet sound levels for your spaces. The FV-10VEC2 has an 8-7/8-Inch housing depth.


Features

  • Energy Recovery Ventilator (ERV): Remove moist, stale air and supply fresh, clean air in your home while balancing air pressure; Cold Climate Model is recommended for areas where temperatures can drop as low as -22°F (-30°C); MERV 8 filter included
  • Optimized Airflow: Features 2 DC/ECM motors with our Pick-A-Flow selector (30 to 100 CFM) that allows you to select your required supply and exhaust with a Boost function moves fan speed to 100 CFM when activated
  • Custom Controls: Boost function allows you to move fan speed to high when activated and adjustable Minutes Per Hour (Min/Hr) timer allows you to set the amount of time the ERV should run
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

Duct Size:

6"

4"

Motor:

2 x DC motors with Smart Flow™ technology

Total Recovery Efficiency:

65

Max Airflow (CFM):

100

Mount:

Ceiling Recessed

Hertz:

60

Voltage:

120v

Power Consumption:

64W

Installation Type:

Wall Mount

Features:

Merv 8 Filter

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Warranty

You May Also Need

4" Insulated Flex Duct (25 Ft)
SKU: FIDT4
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Quiet, effective

Great system, very quiet and effective.
Mike
Hudson Valley NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for mitigating basement

I don't know if this is how this unit is intended to be used. I only know how I am using it and the results I've seen. I set this up as a last resort to lower my radon levels. I should have used it first. I have the intake air set higher than the exhaust air. That creates a pressurized basement. The first day I had it set up we watched the radon levels drop by the hour. No joke. The levels started to spike about a month later. When I checked on the unit it had a dirty air filter. As soon as I changed it they started dropping back down. In a basement that had consistent levels of 9-11 it is now kept at less than 1. Amazing results.
Swick
Indianapolis IN
2 years ago
Was this review helpful to you?

yes

Recurring problem I see when purchasing an object like a ERV is there is no and I would underline and emphasize the word No is that technical support is non existence if the need arises. Companies provide contact info but forget believing tech help actually exists. I have found this seems to happen over and over
Michael
Brattleboro Vt.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great company

I recently added this ERV to my home for ventilation in the lower level bed and bath rooms. Two adjustable speed fans make it possible for me to slightly pressurize or de-pressurize the house when needed. I added Fantech's 13 Merv filter system to the Panasonic's Merv 8 stock filter and have a noticeable difference in air quality in those spaces. I couldn't be happier with the product. As a construction manager I purchase a lot of products throughout the year, none are better than SupplyHouse. I know if I run into a problem, they are on it instantly, resolve it quickly and do so with a smile. Love dealing with these chaps.
Todapo
Keene NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

It nice to have a constant supply of fresh air in our house. Made a noticeable improvement in air quality and has eliminated that "old house" odor. Our unit is connected to the forced air heating/cooling ductwork. The setup works well with our forced air fan running at a low speed 24/7. Like the feature to adjust supply and exhaust cfm separately. After testing different settings, I prefer a slight positive pressure for our house.
Craig
Terre Hill, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product For Fresh Air Exchange

Installed this unit in a new addition section of the house with blown foam insulation. The new addition is very tight so I wanted to exchange the air several times a day. I installed this unit in the attic and ducted accordingly. The new addition has hydronic radiant floor heat so there was no ducting to connect to and no blower unit to connect the control to. Even though the fan speed can be turned way down I did not want it to run 24/7. So I connected the switch control to a digital wall timer I installed in a closet. It now runs three times a day and exchanges the air with no appreciable impact to the room temp. What I love is walking into the new addition and I can smell the freshness of the air when the unit is running. Smells like outdoors. Super quiet. I really like the unit and would definitely recommend it. Two things to note. 1 - There is a switch control that must be wired into a switch or jumped across. If this is not done the unit will not run and it will appear defective. It's in the wiring manual, but for whatever reason some seem to miss that detail from other reviews I have read. And 2 - the Cold Climate version of this unit is a must for those in cold climates. The temperate version unit could freeze when running in cold. The Cold Climate version will stop the fresh air exchange if the temp drops below 14F and run a defrost cycle. So if you live in an area of really cold nights or cold stretches and you think the unit has stopped working it's just doing what it was designed to do.
Mic
Boston, MA
4 years ago
Was this review helpful to you?

Impact on Radon

ERV results on Radon. Install on 4/19 around 4:30PM. I will continue to monitor the results this upcoming winter. Summer months typically are not an issue in our house. Basement has a rubblestone foundation. Images show results from the Airthings Wave Plus.
Anthony from CT
Stamford, CT
4 years ago
Was this review helpful to you?

Radon Reduction - Malfunction Issue/Resolution

RE: Intelli-Balance™ 100 – FV-10VEC2 Purpose: Our house has a rubblestone foundation that results in high radon levels during the fall and winter. This ERV was installed as a standalone to evacuate radon contaminated air while replacing it with fresh air at a slight positive pressure. Problem/Solution: During shipping, the exhaust DC fan motor shifted out of alignment and would not function (see video). The solution was to push up on the fan blades inside of the housing and get the motor back into alignment. Thank you, support! Result: The unit was powered on during an extreme low that raised Radon levels to above 19 pCi/L. Once running, the machine quickly brought the levels down to around 4 pCi/L. Some of that drop is likely due to pressure change, but some can be attributed to the unit. As you can tell from the images, the unit appears to be evacuating and diluting the air of Radon. The real test will come this upcoming winter. If more fresh air is needed, we may upgrade the system to the 200 cfm unit and use this unit in another area of the house.
Anthony from CT
Stamford, Connecticut
4 years ago
Was this review helpful to you?

Worth every penny

I recently bought a 1920's house that had been fully remodeled, decent house but had terrible air quality, and smelled like building materials. I got this unit, tied it into the central HVAC, and it has made the air in the house is so much fresher and more comfortable. Couple recommendations, if you have to run the ducting very far, use 6 inch ducting; Use nice quality vents (I did wall vents about 12ft apart) and add some fine stainless screen on the intake to keep bugs and debris out;
Joe
Cedar Rapids, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great ERV

This ERV is large but well built. Save energy is the goal plus having ventilation.
Dennis
Frazier Park, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the availability and cost of replacement capillary core for Panasonic FV-10VEC2 ERV? None shown on either your site nor Panasonic's.

Asked by jp 4 years ago

Add your answer

* Required Field