Apply to be a TradeMaster!
Main product image of WhisperGreen Select Pick-A-Flow 110/130/150 CFM Exhaust Fan LED Light Flex-Z Fast Install bracket 6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperGreen Select Pick-A-Flow 110/130/150 CFM Exhaust Fan LED Light Flex-Z Fast Install bracket 6 in. duct adapter, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-11-15VKL2
Rating:
(4)
Q&A:
(0)
WhisperGreen Select Pick-A-Flow 110/130/150 CFM Exhaust Fan LED Light Flex-Z Fast Install bracket 6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-11-15VKL2 has been discontinued
Discontinued March 12, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan with LED Light, Customizable, 110-130-150 CFM, FV-1115VKL3
Brand:
Panasonic
SKU:FV-1115VKL3
(0)
Order by today, receive 10 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug 'N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-11-15VKL1: 110-130-150 CFM single speed + LED Light
  • MAX. Current (amps): 0.48
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 14.77
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes

Lamp Info
  • Lamp Watts: 2 x 7W
  • Lumens (lm): 550lm per lamp
  • Lumens Per Watt (LPW): 80LPW
  • Color Rendering Index: >80
  • Color Temperature (Kelvin): 3000K
  • Rated Life (hours): 40,000
  • Lamp Model #: LPHT7
  • Type of Lamp Socket: GU24

Specs

Type:

Single Speed

Application:

Bathroom

Motor:

DC

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

Voltage:

120v

Hertz:

60

Air Circulation (CFM H/M/L):

150-130-110

Air Flow Capacity (CFM):

150

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

LED Light

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Motor
Blower Wheel Type
Motor Bearing
Mount
CURRENT ITEM
Product Image of WhisperGreen Select Pick-A-Flow 110/130/150 CFM Exhaust Fan LED Light Flex-Z Fast Install bracket 6 in. duct adapter, ENERGY STAR Certified
WhisperGreen Select Pick-A-Flow 110/130/150 CFM Exhaust Fan LED Light Flex-Z Fast Install bracket 6 in. duct adapter, ENERGY STAR Certified
SKU: FV-11-15VKL2
(4)
Bathroom
DC
Sirocco
Ball
Ceiling Recessed

You May Also Need

47 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
LED Unit, FFV3400148S
SKU: FFV3400148S
Panasonic
Base PCB Assembly
SKU: FFV0410002S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Connector Assembly
SKU: FFV11KSL2301
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Ventilation bathroom fan

Great product, works well quiet
Dorothy
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Startup is Odd but Performs as Expected

This is our sixth or seventh Panasonic fan purchase in the past decade. We have generally been very happy with this brand as it offers powerful performance without all of the noise. This fan has the delayed start, which can be confusing and mistaken for a broken fan to those who are not familiar with the intentional delay. Unlike the last few we've installed that have the delayed start feature (I call it a 'slow start' feature), this one barely starts going only to momentarily wind back down and up and down again before going up to full speed. We have the fan set to the strongest setting. I almost wonder if it is defective as none of the others we own ramp up and down and up and down before fully starting up. The initial fluctuation happens at a very low and quiet speed. I doubt the average person would notice but my husband and I do because we know the delayed start is more delayed than we are used to by experience.
RK
Lebanon, NH
4 years ago
Was this review helpful to you?

Great product

We have now installed 5 Panasonic bathroom fans in 5 separate bathrooms. All great and reasonably quiet. This one is especially good as it has high CFM (150). The only thing I don't like is the soft start feature. The fan can take around 15 seconds to get to full speed.
Nick
Lebanon NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I bought this Panasonic bathroom fan to replace an 18 year old Panasonic fan (which still works!). I like this new one because has new features..
Abe
Madison, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?