Apply to be a TradeMaster!
Main product image of Panasonic Multi-Speed Module with Time Delay for WhisperGreen Select Exhaust Fan, FV-VS15VK1
Magnifying glass
Hover image to zoom

Panasonic Multi-Speed Module with Time Delay for WhisperGreen Select Exhaust Fan, FV-VS15VK1

Brand:
Panasonic
SKU:
FV-VS15VK1
Rating:
(0)
Q&A:
(0)
Panasonic Multi-Speed Module with Time Delay for WhisperGreen Select Exhaust Fan, FV-VS15VK1
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview:

The WhisperGreen Select Multi-Speed Module with Time Delay allows you to select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements. The fan runs continuously at a pre-set lower level (0, 30-100 or 0, 50-120 CFM, in 10 CFM increments), then elevates to a maximum level of operation (50-80-110 or 110-130-150 CFM) when the wall switch is turned on, or when the Motion Sensor module is activated. A High/Low delay timer returns the fan to the pre-set CFM level after a period of time set by the user.

Features
  • Multi-Speed Vent Fan Module with Time Delay: This unit elevates your WhisperGreen exhaust fan to a maximum level of operation (50-80-110 or 110-130-150 CFM) when the wall switch is turned on, or when the Motion Sensor module is activated
  • Customizable Operation: A High/Low delay timer returns the fan to the pre-set CFM level after a period of time set by the user; Module allows you to select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements
  • Easy Installation: For use with WhisperGreen Select fans, which allow you to select up to three out of four snap-in Plug ’N Play modules to customize your ventilation fan
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Type:

Multi-Speed Module

Application:

Bathroom

Features:

High/Low Delay Timer

Energy Star Qualified

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy