Apply to be a TradeMaster!
Main product image of Panasonic Condensation Sensor Module for for WhisperGreen Select Exhaust Fan, FV-CSVK1
Magnifying glass
Hover image to zoom

Panasonic Condensation Sensor Module for for WhisperGreen Select Exhaust Fan, FV-CSVK1

Brand:
Panasonic
SKU:
FV-CSVK1
Rating:
(6)
Q&A:
(0)
Panasonic Condensation Sensor Module for for WhisperGreen Select Exhaust Fan, FV-CSVK1
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Overview:


The WhisperGreen Select Condensation Sensor Plug 'N Play Module helps control bathroom condensation to prevent mold and mildew. Sensor technology detects relative humidity and temperature to anticipate dew point, automatically turning the fan on to control humidity. The built-in Relative Humidity (RH) sensitivity adjustment enables fine-tuning for moist conditions and for satisfying CALGreen requirements. When the Condensation Sensor is used in conjunction with multi-speed functionality, the fan will ramp up to a high speed when the Condensation Sensor detects moisture in the room. This module also activates a 20-minute delay off timer for the fan.


Features

  • Humidity Sensor for Vent Fan: This module helps control bathroom condensation to prevent mold and mildew using sensor technology to anticipate dew point by detecting relative humidity and temperature, and automatically turning fan on
  • Adjustable Sensitivity: Built-in Relative Humidity (RH) sensitivity adjustment enables fine-tuning for moist conditions and for satisfying CALGreen requirements; This module also activates a 20-minute delay off timer for the fan
  • Easy Installation: For use with WhisperGreen Select fans, which allow you to select up to three out of four snap-in Plug 'N Play modules to customize your ventilation fan
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Type:

Condensation Sensor

Application:

Bathroom

Features:

Energy Star Qualified

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Customizable, 30 to 110 CFM, FV-0511VKS3
SKU: FV-0511VKS3
Panasonic

Product Reviews

2.83 out of 6 reviews
60% would recommend this product
2.83
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
17%
3 star
50%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Random on / off fan times without humidity changes

If you are having fan On / Off at Random times without humidity changes, it's probably the A/C ducts in the room too close to the fan rapidly changing to air temp and Dew Point, that's what these sensors look for. I was able to move the humidity sensor Knob past the 80% stop mark to around 90% by opening the case where the knob turns. There is a plastic stop that can be either cut off or you can turn the knob past the stop to get to 90% then snap the cover back it place over the knob. By doing this, it makes the sensor less sensitive and it works great now. Shower starts, fans goes on, 20 minutes later it automatically turns off. I tried everything everything else, this finally worked for me.
Big Louie
Kirtland Ohio
1 years ago
Was this review helpful to you?

Too sensitive

I turned sensitivity all way down and still runs all the time in summer. For winter it is ok as the air is lot drier in the house.
Shurak
NJ
4 years ago
Was this review helpful to you?

Over sensitive?

Using the factory setting resulted in running for 2 days after my first shower! I reset it nearly all the way up and it now runs for an hour or so before shutting off. Yesterday was a rainy one and the fan started on its own and ran all day. I am about to turn it to the least sensitive setting now. I hope this works. It is late fall and I worry about how this will work in the hot and humid days of summer.
RSW
North of Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for me, but can be touchy to set

Module works for us, but need to experiment on getting setting just right. Also, if house left open to outdoor air, the humidity may trigger fan to run.
Rob S
Medford Lakes, NJ
6 years ago
Was this review helpful to you?

Keep fan running all the time

This using was working fine while the air was quite dry (under 40% most of the time)and around July outdoor humidity/temperature went waay up (this is north NJ). Despite AC keeping indorr humidity around 50-60% the fan would keep running even 6 hours of noone entering bathroom. Not only that would use electricity on the fan, it would suck outdoor air in thus increasing the AC cost. The unit was adjusted to maximum humidity. I ended up getting motion control and will probably return this unit back (thank you SupplyHouse for generous return policy).
Shurak
NJ
8 years ago
Was this review helpful to you?

Tricky to get right, really nice now that it's working!

First one was bad, but SupplyHouse swapped it promptly. Support tech was helpful in diagnosing the issue. Second issue is that the instructions don't show that the unit is adjustable for humidity level, and that's important. Remove the one screw and pop open the top and there's a control for 35%-80% relative humidity. I had to turn mine up a bit from the default setting to keep it from coming on at times when the bathroom wasn't in use at all.
FM
Roswell, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy