Apply to be a TradeMaster!
Main product image of 3/4" ZoomLock KJ Series Klauke Jaw (PZK-KJ12)
Magnifying glass
Hover image to zoom
3/4" ZoomLock KJ Series Klauke Jaw (PZK-KJ12)
Magnifying glass
Hover image to zoom
770235 has been discontinued
Discontinued March 10, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Klauke Pressing Jaw (19kN), 399021191120
Brand:
RLS
SKU:JAW-19KN-075
(2)
Order by today, receive 3 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Parker ZoomLock Tools and Jaws are specially designed to join copper piping without the use of a brazing torch. The joints made with ZoomLock tools and jaws are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock tools and jaws report time and labor savings of 40%-60% as compared to brazing.

Compatible with the Klauke 19 kN Crimping Tool: MAP2L19

Specs

Product Type:

Jaw

Crimping Force:

19 kN

Jaw Size:

3/4"