Apply to be a TradeMaster!
Main product image of 3/8" ZoomLock PUSH R410A Optimized Coupling (PZKP-C6-HNBR)
Magnifying glass
Hover image to zoom
3/8" ZoomLock PUSH R410A Optimized Coupling (PZKP-C6-HNBR)
Magnifying glass
Hover image to zoom
$23.98 each
BOX UP & SAVE 6%
$226.20 box of 10
$22.62 each
In Stock
In Stock
Get 80 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Copper
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Used With
R410A

Description

–
HVACR pros know that time is money. ZoomLock PUSH push-to-connect refrigerant fittings eliminate brazing, flames, fire spotters, or risks from installing traditional HVACR fittings. ZoomLock PUSH offers a way for contractors to connect refrigerant lines in seconds, boosting efficiency while providing the safety and reliability you expect from Parker. ZoomLock PUSH is ideal for Residential AC, HP, Mini-split and Refrigeration installations.

Features:
  • No press tool or jaws needed
  • Fast and easy install
  • Cleaner system installs
  • Secure, leak-free connections
  • Safer conditions, no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • Flexible access to job sites

Specifications:
  • Connection Size: 3/8"
  • R410A Optimized
  • Applications: High Pressure HVAC/R
  • Continuous Operating Temperature: 250°F / 121°C
  • O-Ring Temperature Rating: -40°F to +300°F, -40°C to +149°C
  • Maximum Rated Pressure (MRP): 700 psi / 48 bar
  • Minimum Burst Pressure (UL 207): 2,100 psi / 145 bar
  • Vacuum Pressure Capability: 500 Microns
  • External Leak Rate: <0.1 Ounces of Helium per Year at Operating Pressure Range
  • Vibration Resistance: Conforms to UL109
  • Fitting Body: Refrigerant Grade Copper, per ASTM-B75 or ASTM-B743
  • O-Ring: HNBR
  • UL Listed SA7511 Approved use for field and factory installations
  • ASHRAE-15, ANSI 15, ASME B31.5, ANSI 31.5

Specs

–
Refrigerant Type:

R-410A

Connection Size:

3/8"

Material:

Copper

Max Temp (F):

300°F

Min Temp (F):

-40°F

Used With:

R410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" ZoomLock PUSH R410A Optimized Coupling (PZKP-C4-HNBR)
SKU: 777100
Parker Hannifin

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Leaked right away

Used it to splice minisplit line. Followed all the prep instructions. It came together easily, but leaked.
Yanko
Wellfleet, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great option to soldering.
Phenix
Raleigh,NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Easy to use
Big AL
Grinnell ia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery, good pricing

Website easy to use, availability of stock, super fast delivery. Have placed two orders in last 120 Days
DBWSR
Coolidge AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved Money by Allowing a DIY Repair

These ZoomLock PUSH couplings allowed me to do a DIY repair of rusted and leaky filter/drier on my A/C.
DIY $ Saver
St. Louis, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy