Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Connection Size
–

1/4" (1)
3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$30 to $35 (1)
$35 to $40 (1)
$40 to $45 (1)

ZoomLock PUSH R410A Optimized Couplings

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/4" ZoomLock PUSH R410A Optimized Coupling (PZKP-C4-HNBR)
$17.82 each
BOX UP & SAVE 6%
$168.00 box of 10
$16.80 each
In Stock
Get 34 by Tue, Nov 24
In Stock
Get 34 by Tue, Nov 24
Compare
Product Image of 3/8" ZoomLock PUSH R410A Optimized Coupling (PZKP-C6-HNBR)
$23.98 each
BOX UP & SAVE 6%
$226.20 box of 10
$22.62 each
In Stock
Get 77 by Tue, Nov 24
In Stock
Get 77 by Tue, Nov 24
Compare
Product Image of 1/2" ZoomLock PUSH R410A Optimized Coupling (PZKP-C8-HNBR)
$21.78 each
BOX UP & SAVE 5%
$205.90 box of 10
$20.59 each
In Stock
Get 28 by Tue, Nov 24
In Stock
Get 28 by Tue, Nov 24
Compare
Product Image of 5/8" ZoomLock PUSH R410A Optimized Coupling (PZKP-C10-HNBR)
$31.55 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 3/4" ZoomLock PUSH R410A Optimized Coupling (PZKP-C12-HNBR)
$36.34 each
In Stock
Get 22 by Tue, Nov 24
In Stock
Get 22 by Tue, Nov 24
Compare
Product Image of 7/8" ZoomLock PUSH R410A Optimized Coupling (PZKP-C14-HNBR)
$44.77 each
In Stock
Get 10 by Fri, Nov 27
In Stock
Get 10 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About ZoomLock PUSH R410A Optimized Couplings

ZoomLock PUSH R410A Optimized Couplings are push-to-connect refrigerant fittings from Parker that join copper line set sections without brazing, torches, or nitrogen purging during installation. Parker's PZKP-C8-HNBR model, sized for 1/2 inch tube, carries a maximum operating pressure of 870 psi and a minimum burst pressure of 4355 psi, figures that reflect the fitting's rating for high-pressure R-410A service. An HNBR O-ring provides the sealing element, chosen for compatibility with modern refrigerants across a wide operating temperature range. Copper fitting bodies meet ASTM B75 and ASTM B743 material standards, keeping the fitting consistent with brazed copper line set on the rest of the system. Sizes in this line run from 1/4 inch up to 7/8 inch, covering the line set diameters typical on residential and light commercial split systems. Removing brazing from a refrigerant connection also removes the fire watch and nitrogen purge steps that slow down a typical installation, which matters most on occupied job sites or tight mechanical spaces where open flame work is restricted.

Subcategories

  • Small-Diameter Couplings (1/4 to 3/8 Inch): Small-diameter couplings in the 1/4 inch and 3/8 inch sizes, including Parker's PZKP-C4-HNBR, cover the liquid line connections common on residential mini-split and light commercial split systems. Installers use this size range when joining or repairing the smaller of the two refrigerant lines on a typical system. Each size carries the same HNBR seal material as the rest of the line. Compact fitting bodies suit tight line set routing in finished spaces.
  • Mid-Diameter Couplings (1/2 to 5/8 Inch): Mid-diameter couplings, sized 1/2 inch and 5/8 inch, address suction and liquid line connections on larger residential and light commercial systems, such as Parker's PZKP-C8-HNBR and PZKP-C10-HNBR models. HVAC technicians select this range most often when replacing a section of line set on a standard split system. A maximum operating pressure of 870 psi applies to the 1/2 inch size in this range. Field repairs on existing R-410A systems commonly call for this size class.
  • Large-Diameter Couplings (3/4 to 7/8 Inch): Larger couplings in the 3/4 inch and 7/8 inch sizes, including Parker's PZKP-C12-HNBR and PZKP-C14-HNBR models, cover suction line connections on bigger split systems and light commercial equipment. Installers reach for this range on systems with higher tonnage and correspondingly larger suction line diameter. The same copper body material, meeting ASTM B75 and ASTM B743, carries through from the smallest to the largest size. Higher flow volume on suction lines makes proper sizing at this end of the range especially important.
  • HNBR-Sealed Fittings: Every coupling in this category uses an HNBR O-ring as its sealing element, a material selected for compatibility with R-410A and similar refrigerants across a wide operating temperature range. Technicians specify HNBR-sealed fittings specifically for refrigerant service rather than general-purpose o-ring materials not rated for the same pressure and chemical exposure. The seal material pairs with a copper fitting body meeting ASTM B75 and ASTM B743 standards. Matching seal chemistry to refrigerant type is a basic check before any push-to-connect fitting goes into a system.

Buying Guide

Matching tube diameter to the existing line set is the first and most basic step in this selection process, since the fitting range runs from 1/4 inch up to 7/8 inch and each size is built for a specific tube outside diameter rather than a nominal pipe size. Measuring the existing copper line set directly, rather than estimating from system tonnage alone, confirms the correct coupling size before a repair begins. Pressure rating is the next check for any refrigerant fitting. Confirming the system's operating pressure stays within the fitting's 870 psi maximum operating pressure rating, with a minimum burst pressure rated well above that at 4355 psi, keeps the connection safely within its tested range on R-410A service. ZoomLock PUSH R410A Optimized Couplings use an HNBR O-ring as the seal material across every size, selected specifically for refrigerant compatibility across a wide temperature range rather than a general-purpose elastomer not rated for the same chemical exposure. Installation conditions often drive the decision to specify a push-to-connect fitting over a brazed joint in the first place. Occupied buildings, tight mechanical rooms, or sites with fire watch restrictions benefit from removing the torch, nitrogen purge, and brazing rod from the connection process entirely. Tool requirements are minimal, since the fitting body and copper tube need only a proper deburr and a calibrated push tool rather than brazing equipment. Confirming tube size, pressure rating, and seal compatibility before a repair keeps a refrigerant connection both code-compliant and leak-free.

Frequently Asked Questions

What sizes are available in the ZoomLock PUSH R410A Optimized Coupling line?

Sizes run from 1/4 inch up to 7/8 inch, covering the liquid and suction line diameters typical on residential and light commercial split systems. Measuring the existing copper line set's actual outside diameter confirms which size matches a given repair. Each size uses the same HNBR seal material and copper body construction.

What pressure rating do these couplings carry?

Parker's 1/2 inch PZKP-C8-HNBR coupling carries a maximum operating pressure of 870 psi and a minimum burst pressure of 4355 psi, ratings built for R-410A refrigerant service. Confirming a system's operating pressure stays within the fitting's rated range is a standard check before installation. Higher-pressure refrigerants outside this range need a fitting rated for that service.

Does installing one of these couplings require brazing or a torch?

Installation uses a push-to-connect method that joins properly deburred copper tube without brazing, flame, or nitrogen purging. Removing the torch step matters most on occupied job sites or mechanical rooms with fire watch restrictions. A calibrated push tool is the main equipment needed beyond standard tube preparation.

What seal material do these couplings use?

Each coupling uses an HNBR O-ring, selected for compatibility with R-410A and similar refrigerants across a wide operating temperature range. HNBR holds up to refrigerant exposure better than general-purpose elastomer seals not rated for the same chemical conditions. Confirming seal compatibility with the system's refrigerant is a basic check before specifying any push-to-connect fitting.

What is the fitting body made from?

Fitting bodies are made from copper meeting ASTM B75 or ASTM B743 material standards, keeping the fitting consistent with brazed copper line set elsewhere on the same system. Shared material standards simplify matching the fitting to the rest of a copper refrigerant line set. Confirming material standard matters most on systems with specific engineering or inspection requirements.

Didn't find what you're looking for? 
Let us know
.