Apply to be a TradeMaster!
Main product image of 1/2" ZoomLock PUSH R410A Optimized Coupling (PZKP-C8-HNBR)
Magnifying glass
Hover image to zoom

1/2" ZoomLock PUSH R410A Optimized Coupling (PZKP-C8-HNBR)

SKU:
777102
Rating:
(3)
Q&A:
(0)
1/2" ZoomLock PUSH R410A Optimized Coupling (PZKP-C8-HNBR)
Magnifying glass
Hover image to zoom
$20.15 each
BOX UP & SAVE 5%
$192.40 box of 10
$19.24 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Copper
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Used With
R410A

Description

–
HVACR pros know that time is money. ZoomLock PUSH push-to-connect refrigerant fittings eliminate brazing, flames, fire spotters, or risks from installing traditional HVACR fittings. ZoomLock PUSH offers a way for contractors to connect refrigerant lines in seconds, boosting efficiency while providing the safety and reliability you expect from Parker. ZoomLock PUSH is ideal for Residential AC, HP, Mini-split and Refrigeration installations.

Features:
  • No press tool or jaws needed
  • Fast and easy install
  • Cleaner system installs
  • Secure, leak-free connections
  • Safer conditions, no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • Flexible access to job sites

Specifications:
  • Connection Size: 1/2"
  • R410A Optimized
  • Applications: High Pressure HVAC/R
  • Continuous Operating Temperature: 250°F / 121°C
  • O-Ring Temperature Rating: -40°F to +300°F, -40°C to +149°C
  • Maximum Rated Pressure (MRP): 700 psi / 48 bar
  • Minimum Burst Pressure (UL 207): 2,100 psi / 145 bar
  • Vacuum Pressure Capability: 500 Microns
  • External Leak Rate: <0.1 Ounces of Helium per Year at Operating Pressure Range
  • Vibration Resistance: Conforms to UL109
  • Fitting Body: Refrigerant Grade Copper, per ASTM-B75 or ASTM-B743
  • O-Ring: HNBR
  • UL Listed SA7511 Approved use for field and factory installations
  • ASHRAE-15, ANSI 15, ASME B31.5, ANSI 31.5

Specs

–
Refrigerant Type:

R-410A

Connection Size:

1/2"

Material:

Copper

Max Temp (F):

300°F

Min Temp (F):

-40°F

Used With:

R410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E8-HNBR)
SKU: 777112
Parker Hannifin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not buy these again

Lineset leaked at the coupling despite well preping prior to joining.
Sam
Maryland
1 years ago
Was this review helpful to you?

These things worked great.

I installed 6-8 of them,no leaks!
Butch
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doing great so far

I used the zoomlock on a mini split that had a kinked line. Much easier than having to cut and braze the line together. So far it's working great.
Corey
DFW TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy