Apply to be a TradeMaster!
Main product image of Leather Gloves
Magnifying glass
Hover image to zoom

Leather Gloves

Brand:
Pasco
SKU:
1290
Rating:
(0)
Q&A:
(0)
Leather Gloves
Magnifying glass
Hover image to zoom
$8.03 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
Large
Product Highlight: Color
Gray

Description

–
  • Best selling work glove in the industry
  • Split leather palm glove
  • Clute cut with 100% cotton fabric back
  • Large size only
  • Specs

    –
    Material:

    Leather

    Product Type:

    Gloves

    Size:

    Large

    Color:

    Gray

    Quantity:

    1 Pair

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Black Mamba Nitrile Gloves, Large (Box of 100)
    SKU: BLK-120
    Black Mamba
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy