Apply to be a TradeMaster!
Main product image of 1" CWT Split One Plastic Floor and Ceiling Plate 3" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1" CWT Split One Plastic Floor and Ceiling Plate 3" OD (Chrome Plated)

Brand:
Pasco
SKU:
2875
Rating:
(0)
Q&A:
(0)
1" CWT Split One Plastic Floor and Ceiling Plate 3" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.89 each
BOX UP & SAVE 14%
$19.44 box of 12
$1.62 each
In Stock
In Stock
Get 39 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1" CTS
Product Highlight: Outside Diameter
3" OD
Product Highlight: Material
Plastic

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1" CWT Split One Plastic Floor and Ceiling Plate 3" OD (Chrome Plated)

Features
  • Simply bend and place around pipe
  • Chrome finish 100% Rustproof
  • Non-corrosive
  • Non-breakable

Specs

–
Finish:

Chrome

Size:

1" CTS

Outside Diameter:

3"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy