Apply to be a TradeMaster!
Main product image of 1-1/2" CWT Split One Plastic Floor and Ceiling Plate 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" CWT Split One Plastic Floor and Ceiling Plate 3-1/2" OD (Chrome Plated)

Brand:
Pasco
SKU:
2877
Rating:
(0)
Q&A:
(0)
1-1/2" CWT Split One Plastic Floor and Ceiling Plate 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.28 each
BOX UP & SAVE 6%
$14.40 box of 12
$1.20 each
In Stock
In Stock
Get 612 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" CTS
Product Highlight: Outside Diameter
3-1/2" OD
Product Highlight: Material
Plastic

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1-1/2" CWT Split One Plastic Floor and Ceiling Plate 3-1/2" OD (Chrome Plated)

Features
  • Simply bend and place around pipe
  • Chrome finish 100% Rustproof
  • Non-corrosive
  • Non-breakable

Specs

–
Finish:

Chrome

Size:

1-1/2" CTS

Outside Diameter:

3-1/2"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1-1/4" Copper, Plastic Split Escutcheon, Chrome Plated (1-3/8" OD)
SKU: 1731608
Wal-rich

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy