Apply to be a TradeMaster!
Main product image of 1" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom

1" IPS Plastic Split Escutcheon, Chrome Plated

Brand:
Wal-rich
SKU:
1731506
Rating:
(2)
Q&A:
(0)
1" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom
$1.31 each
BOX UP & SAVE 13%
$13.68 box of 12
$1.14 each
In Stock
In Stock
Get 25 Fri, Oct 16
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1" IPS
Product Highlight: Material
Plastic

Description

–
Wal-Rich split Escutcheon is made of plastic with chrome plated finish for enhanced durability. Escutcheon is suitable for 1 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

1" IPS

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" IPS Plastic Split Escutcheon, Chrome Plated
SKU: ESAS200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If I ever need items this company has I will certainly order

Work fine and cheap price.
Iamnoplumber
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would but again

Products were great, better quality and cheaper than big box stores, shipped quick and had sizes I could find in stores.
Mags
Staten Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy