Apply to be a TradeMaster!
Main product image of 4" Internal Spud Wrench
Magnifying glass
Hover image to zoom
4" Internal Spud Wrench
Magnifying glass
Hover image to zoom
$26.08 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • A must to install or remove urinal and closet spud, waste and overflows
  • 4” capacity
  • Cushioned grip
  • High qualitity
  • Specs

    –
    Size:

    4"

    Product Type:

    Wrench

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Size
    Product Type
    CURRENT ITEM
    Product Image of 4" Internal Spud Wrench
    4" Internal Spud Wrench
    SKU: 4562-PASCO
    (4)
    4"
    Wrench
    4" Internal Spud Wrench
    SKU: PTSW400
    4"
    Wrench

    You May Also Need

    Product Reviews

    4.25 out of 4 reviews
    75% would recommend this product
    4.25
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    25%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Did not work for me

    I had a pvc fitting from an RV sewer drain hose that was stuck into a 4" septic drain pipe. There was no way to grip the stuck piece because it was recessed below the lip of the septic pipe. I had tried many other methods trying to loosen the fitting but nothing was working. When I saw this tool it was just what I needed. Unfortunately, when I had it tightened in place and tried to unscrew the fitting the tool would not "grip" the fitting and slip off.
    Frank
    Martinsburg WV
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great value

    I don't need one often so this was perfect for my needs
    charles
    Virginia
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's the right tool for the job

    If you need to change a spud in a commercial toilet this is the tool you need. Shipped fast.
    Wallynuts
    Savannah, GA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product!

    Best tool for installing spud nuts. Item works great, made installation faster and easier. Only wish I bought one sooner. Also fast delivery.
    Fred R.
    NJ
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy