Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Brand
–

Bluefin (1)
Pasco (2)
RIDGID (3)
RJS Tech (1)

Review Score
–

(5)
(2)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (1)
$50 to $60 (1)
$80 to $90 (1)

Toilet & Urinal Wrenches

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 4" Internal Spud Wrench
4" Internal Spud Wrench
SKU: PTSW400
Bluefin
SKU: PTSW400
Brand: Bluefin
(7)
$16.21 each
In Stock
Get 45 by Mon, Nov 23
In Stock
Get 45 by Mon, Nov 23
Compare
Product Image of Jam-Bar Toilet Bolt Lock Wrench
Jam-Bar Toilet Bolt Lock Wrench
SKU: 53991
RJS Tech
SKU: 53991
Brand: RJS Tech
(17)
$11.62 each
BOX UP & SAVE 6%
$86.96 box of 8
$10.87 each
In Stock
Get 43 by Mon, Nov 23
In Stock
Get 43 by Mon, Nov 23
Compare
Product Image of 4" Internal Spud Wrench
4" Internal Spud Wrench
SKU: 4562-PASCO
Pasco
SKU: 4562-PASCO
Brand: Pasco
(4)
$26.08 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of Model 342, 4-1/2" Internal Wrench
Model 342, 4-1/2" Internal Wrench
SKU: 31405
RIDGID
SKU: 31405
Brand: RIDGID
(1)
$86.90 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of Model 2002, One Stop Wrench
Model 2002, One Stop Wrench
SKU: 27023
RIDGID
SKU: 27023
Brand: RIDGID
(4)
$32.76 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 12" Spud Wrench
12" Spud Wrench
SKU: 31400
RIDGID
SKU: 31400
Brand: RIDGID
(2)
$56.06 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of Closet Seat Nut Wrench
Closet Seat Nut Wrench
SKU: 4557-PASCO
Pasco
SKU: 4557-PASCO
Brand: Pasco
(2)
$13.38 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Toilet & Urinal Wrenches

Toilet & Urinal Wrenches are hand tools built to grip and turn the spuds, strainers, and mounting nuts found on toilets, urinals, and related fixtures during install and repair work. Internal spud wrenches, such as the 4 in models from Pasco and Bluefin, expand inside a spud to grip from the inside out when there is no flat surface to clamp onto from outside. A 12 in spud wrench like the Ridgid 31400 uses smooth, toothless jaws built for square or rectangular stock, so it grips a spud nut without marring plated fixtures. Radiator valve spud wrenches add a second function, working as both a spud key and a wrench on plated ductile iron construction. Plumbers reach for this wrench style whenever a standard adjustable wrench cannot get a clean grip on a spud nut recessed against a wall or fixture base, which keeps repair jobs from turning into a fixture replacement.

Subcategories

  • Internal Spud Wrenches: Internal spud wrenches expand inside a closet or urinal spud to grip from the inside when the fitting has no outside surface to clamp onto. The Pasco 4562 and Bluefin PTSW400 both offer a 4 in capacity sized for standard spud fittings. Plumbers use this style on flush valve and spud connections where an exterior wrench would slip or damage plating.
  • 12 in Spud Wrenches: A 12 in spud wrench, such as the Ridgid 31400, uses narrow, smooth, toothless jaws designed for square or rectangular stock rather than round pipe. The longer handle gives extra leverage on stuck spud nuts without switching to a pipe wrench that could mar the fixture. Contractors keep this size in a truck kit for general toilet and urinal spud work.
  • Radiator Valve Spud Wrenches: Radiator valve spud wrenches, like the Bluefin RVSW-2, combine a spud key and a wrench in one plated ductile iron tool. Technicians use this style on radiator valve spuds in addition to toilet and urinal applications. The dual function design cuts down on the number of separate tools needed for spud service work.

Buying Guide

Start by identifying whether the spud connection needs an internal or external grip. Internal spud wrenches, like the 4 in Pasco 4562 and Bluefin PTSW400, expand inside the fitting and work best when there is no outside surface flat enough for a standard wrench to clamp onto. External spud wrenches, such as the 12 in Ridgid 31400, use smooth, toothless jaws sized for square or rectangular stock and grip from outside the fitting without marring plated chrome or nickel finishes. Match the wrench size to the spud diameter before starting a job, since an internal wrench sized for a 4 in spud will not seat correctly on a smaller or larger fitting. Toilet & Urinal Wrenches come in different jaw styles for a reason: a pipe wrench with toothed jaws can dig into soft plating, while a spud wrench's smooth jaws avoid that damage on visible fixture hardware. For radiator work in addition to toilet and urinal service, a combination tool like the Bluefin RVSW-2 spud key and wrench covers both jobs without carrying two separate tools.

Frequently Asked Questions

What's the difference between an internal and external spud wrench?

An internal spud wrench expands inside a spud fitting to grip from the inside when there is no outside surface flat enough to clamp onto. An external spud wrench, like the 12 in Ridgid 31400, uses smooth, toothless jaws to grip a spud nut from outside the fitting. Picking the wrong style risks marring plated fixture hardware or failing to seat on the spud at all.

What size internal spud wrench is standard for toilets and urinals?

A 4 in internal spud wrench, such as the Pasco 4562 or Bluefin PTSW400, covers standard closet and urinal spud sizes. Plumbers select this size for most residential and light commercial toilet and urinal spud work. Checking the spud diameter against the wrench's expansion range before starting a job avoids a wrench that will not seat correctly.

Can a spud wrench work on radiator valves?

A radiator valve spud wrench, such as the Bluefin RVSW-2, combines a spud key and a wrench in one plated ductile iron tool built for radiator valve spuds. Technicians who service both toilets and radiators use this combination style to cover both jobs with one tool. Standard toilet and urinal spud wrenches are not built for radiator valve spud dimensions.

Why use a spud wrench instead of a pipe wrench on a toilet spud?

A spud wrench uses smooth, toothless jaws designed for square or rectangular stock, while a pipe wrench uses toothed jaws built to bite into round pipe. Toothed jaws from a pipe wrench can dig into and scar plated chrome or nickel fixture hardware. Choosing a spud wrench keeps visible fixture surfaces from being damaged during a repair.

What length spud wrench works best for tight spaces?

A 12 in spud wrench, like the Ridgid 31400, has narrow jaws built to fit into tight places around toilet and urinal fittings. The longer handle gives extra leverage on a stuck spud nut without switching to a larger tool. Internal spud wrenches offer a shorter, more compact option when the fitting itself is what restricts access.

Didn't find what you're looking for? 
Let us know
.