Apply to be a TradeMaster!
Main product image of 883 1/8" to 1" Pipe Extractor Set
Magnifying glass
Hover image to zoom

883 1/8" to 1" Pipe Extractor Set

Brand:
RIDGID
SKU:
35685
Rating:
(1)
Q&A:
(0)
883 1/8" to 1" Pipe Extractor Set
Magnifying glass
Hover image to zoom
$113.41 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
3-1/5", 2-4/5", 2-1/5", 3-1/2", 2-1/2", 3" Length

Description

–
883 1/8" to 1" Pipe Extractor Setbr>
Product Features
  • Set includes RIDGID pipe extractor models 80 - 85, inclusive (total of 6 extractors)
  • RIDGID pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.

Specs

–
Pipe Size:

3/8"

3/4"

1/4"

1/2"

1"

1/8"

Product Type:

Pipe Extractor

Length (Inches):

3-1/5"

2-4/5"

2-1/5"

3-1/2"

2-1/2"

3"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked well. Built solid.

Used this to remove a snapped off brass footing. Worked as expected. Only issue I had was that when I received this it was missing almost all the pieces….tape separated on shipping box and I assume they just fell out. Called supply house and they shipped out a replacement the same day with no issues.
Jamin
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy