Apply to be a TradeMaster!
Main product image of 3" x 4" Sewer Pop-Up Cleanout & Relief Valve
Magnifying glass
Hover image to zoom

3" x 4" Sewer Pop-Up Cleanout & Relief Valve

Brand:
Pasco
SKU:
62304
Rating:
(6)
Q&A:
(0)
3" x 4" Sewer Pop-Up Cleanout & Relief Valve
Magnifying glass
Hover image to zoom
$18.27 each
In Stock
In Stock
Get 49 Tue, Nov 3
Order by today, receive Tuesday
Size: 
3" x 4"

MANUALS (1)


This item replaces: S62304

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC

Description

–
  • Automatic pop-up releases sewage overflow outside the house.
  • Prevents thousands of dollars in property damages.
  • Eliminates health hazards associated with sewage overflow.
  • Vandal and tamper resistant center.
  • Threaded unit can be used with PVC or ABS.
  • For cast iron pipe, use female adapter.

Specs

–
Size:

3" x 4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Female Cleanout Adapter
SKU: P105H-040
3" PVC DWV 90° Elbow
SKU: P300-030

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works... and isn't a mower risk for low level applications

Tested the amont of flotation in sink filled with water...seems like it should "lift" as exepected when in use. Mine is located at grade/grass level and was fearful rotary mower suction may "lift" center float section as it rides over it....no worries....it stays in place.
Wil
SC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used these for many customer homes

It is great for customer homes, to help prevent back ups while waiting for repair of larger issues
ON Point
Summerville,sc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

yes it was good
joe
milford de
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy agin if needed

Easy to install
Harish
Monterey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect design and easy install that gives me a piece of mind that won't allow sewer to back up in our downstairs units. Excellent product.
Todd
Hot Springs, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

To stop main sewer line backup

Item fit's great gives me peace of mind knowing my sewer line can't back up into the house
Eddie
Valparaiso in. 46385
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy