Apply to be a TradeMaster!
Main product image of 4" PVC DWV Female Cleanout Adapter
Magnifying glass
Hover image to zoom
4" PVC DWV Female Cleanout Adapter
Magnifying glass
Hover image to zoom
$10.11 each
BOX UP & SAVE 11%
$90.40 box of 10
$9.04 each
In Stock
In Stock
Get 48 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"
4"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
4"

Description

–
Fitting Cleanout Adapter (Hub x Female Thread)

Specs

–
Size:

4"

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 45° Elbow
SKU: P321-040

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As expected, would buy again

As expected, would buy again. Good price and fast shipping!
Darrin
Branchville, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy