Apply to be a TradeMaster!
Main product image of 1" 10 Mil Pipe Protection Tape
Magnifying glass
Hover image to zoom

1" 10 Mil Pipe Protection Tape

Brand:
Pasco
SKU:
9051-R
Rating:
(1)
Q&A:
(0)
1" 10 Mil Pipe Protection Tape
Magnifying glass
Hover image to zoom
$2.87 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Color
Black
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Width (Inches)
1" Width

Description

–
PASCO’s “All Weather” Pipe Protection Tape is a tough PVC plastic tape with special high tack adhesives formulated to resist corrosion. It is easy to apply by hand with no special tools or equipment. It provides positive protection against abrasion and corrosive action for steel pipe, fittings & electrical conduit systems.

Specs

–
Material:

Vinyl

Product Type:

Pipe Wrap Tape

Color:

Black

Length (Inches):

1200"

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

2" Pasco 10 mil pipe wrap

This is by far the best tape that I have ever found it holds on strong under water and about the only way to get it off is to cut it off because it does n t pull off very easy it has 20 thumbs up from me you want regret buying it
Bo
Lubbock tx
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy