Apply to be a TradeMaster!
Main product image of 1-Gang Extra-Duty While-In-Use Weatherproof Cover (Frosted Plastic)
Magnifying glass
Hover image to zoom

1-Gang Extra-Duty While-In-Use Weatherproof Cover (Frosted Plastic)

SKU:
WIUC10FRED
Rating:
(1)
Q&A:
(0)
1-Gang Extra-Duty While-In-Use Weatherproof Cover (Frosted Plastic)
Magnifying glass
Hover image to zoom
$13.07 each
In Stock
In Stock
Get 28 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Shape
Rectangle

Description

–
Legrand's complete line of durable, easy-to-install and environment-resistant weatherproof covers offer first-rate performance in worst-case applications.

Features:
  • Compliant with National Electrical Code: (NEC) Section 406.8(B)(1) for wet locations.
  • UL listed for ''Extra-Duty'' applications.
  • Trigger latch opens easily with one finger but is also lockable to prevent tampering.
  • Pre-assembled with gasket for easier installation, saving time and misplacement.
  • Frosted polycarbonate construction resists impacts and harsh weather while hiding dirt.
  • Corner hinge and cord opening allows for vertical or horizontal installation.
  • Roomy interior provides space for plugs and cord bends.
  • Snap-in device plates require no tools to install and won't fall out.
  • Snap-in adapters included for GFCI, duplex and single receptacles.

Specs

–
Product Type:

Weather Proof Cover

Type:

GFCI

Duplex Receptacle

Single Receptacle

In-Use

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Horizontal

Material:

Plastic

Size:

1/2"

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
SKU: 279-S00
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Good price
Rt
Elkin NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy